Motion
533-100353
Webbing Tool Connector 5.5" - 3 lbs. maximum load limit - Retail Packaged
Mi Item #10876315
MFR #533-100353
Price$28.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Webbing Tool Connector 5.5" - 3 lbs. maximum load limit - Retail Packaged
Mi Item #10876315
MFR #533-100353

Mfr description
533-100353
  • 5.5" Tool Connector
  • Max Load 3 pounds
  • Swivel Head D-Ring Includes 6 Tool Connectors per package
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.84/each

Specifications

Dimensions

  • Height
    24.13 cm
  • Length
    39.37 cm
  • Weight
    3.63 kg
  • Width
    58.42 cm

Details

  • Additional Details
    5.5" Webbing tool connector provides a quick attachment to tether most tools in a matter of seconds without structurally modifying the tools. For use in conjunction with self-adhering tool binding tape. Once an attachment point has been installed on a tool, a tool lanyard can be used to tie the tool off to a fixed attachment point.​
  • Color
    Green
  • Description
    5.5" Webbing tool connector provides a quick attachment to tether most tools in a matter of seconds without structurally modifying the tools. For use in conjunction with self-adhering tool binding tape. Once an attachment point has been installed on a tool, a tool lanyard can be used to tie the tool off to a fixed attachment point.​
  • Features & Benefits
    • 5.5" Tool Connector • Max Load 3 pounds • Swivel Head D-Ring Includes 6 Tool Connectors per package • Each item is Retail-Ready, 6 per pack in a polybag with a hang tag
  • Manufacturer Upc Number
    616314273261
  • Spec Sheet
  • UPC_NO
    616314273261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)