Motion
533-100701
Single Leg Tool Tethering Lanyard - 22 lbs. maximum load limit - Retail Packaged
MI ITEM #10876316
MFR #533-100701
List Price$58.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Leg Tool Tethering Lanyard - 22 lbs. maximum load limit - Retail Packaged
MI ITEM #10876316
MFR #533-100701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.25/each for your price

Overview

Mfr description
533-100701
  • Heavy Duty Single Leg Lanyard
  • Locking Carabiner on One End, Nylon Webbing on Other End
  • Nylon Protective Webbing
  • Lock pin on Carabiner End for Extra Security
  • Maximum Load Limit 22 lbs.
  • Each item is Retail-Ready, individually packaged in a polybag with a hang tag

Specifications

  • Manufacturer Upc Number
    616314273247
  • Additional Details
    Heavy-Duty Single Leg Lanyard provides the security and protection required to handle the heaviest tools on the job. Durable and long lasting protective nylon webbing. Tool tethers are suitable for attachment to a variety of tools.
  • Weight
    4.99 kg
  • Color
    Green
  • Description
    Heavy-Duty Single Leg Lanyard provides the security and protection required to handle the heaviest tools on the job. Durable and long lasting protective nylon webbing. Tool tethers are suitable for attachment to a variety of tools.
  • Features & Benefits
    • Heavy Duty Single Leg Lanyard • Locking Carabiner on One End, Nylon Webbing on Other End • Nylon Protective Webbing • Lock pin on Carabiner End for Extra Security • Maximum Load Limit 22 lbs. • Each item is Retail-Ready, individually packaged in a polybag with a hang tag
  • Height
    24.13 cm
  • Length
    39.37 cm
  • Spec Sheet
  • UPC_NO
    616314273247
  • Width
    58.42 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought