Motion
533-100801
Wire Sling Loop - 2 lbs. maximum load limit - Retail Packaged
Mi Item #10876317
MFR #533-100801
Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Sling Loop - 2 lbs. maximum load limit - Retail Packaged
Mi Item #10876317
MFR #533-100801

Mfr description
533-100801
  • Loop End to Tether Tools with Small Captive Holes
  • Premium Coated Stainless Steel Cable Wire
  • Each item is Retail-Ready, individually packaged in a polybag with a hang tag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.57/each

Specifications

Dimensions

  • Height
    24.13 cm
  • Length
    39.37 cm
  • Weight
    2.72 kg
  • Width
    58.42 cm

Details

  • Additional Details
    Premium coated stainless steel cable wire easily fits into existing captive hole to provide a connection point for tool tethering lanyard.
  • Color
    Red
  • Description
    Premium coated stainless steel cable wire easily fits into existing captive hole to provide a connection point for tool tethering lanyard.
  • Features & Benefits
    • Loop End to Tether Tools with Small Captive Holes • Premium Coated Stainless Steel Cable Wire • Each item is Retail-Ready, individually packaged in a polybag with a hang tag
  • Manufacturer Upc Number
    616314273322
  • Spec Sheet
  • UPC_NO
    616314273322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)