Motion
533-300401
Wristband Tool Holder - 2 lbs. maximum load limit - Retail Packaged
Mi Item #10876318
MFR #533-300401
Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wristband Tool Holder - 2 lbs. maximum load limit - Retail Packaged
Mi Item #10876318
MFR #533-300401

Mfr description
533-300401
  • Exchange tools easily with quick connecting modular buckle design
  • Premium Nylon and Elastic Webbing
  • Fully Enclosed D-Ring for Secure Attachment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.26/each

Specifications

Dimensions

  • Height
    24.13 cm
  • Length
    38.1 cm
  • Weight
    0.45 kg
  • Width
    58.42 cm

Details

  • Additional Details
    Avoid accidentally dropping expensive hand-held tools or instruments with the adjustable wristband tool holder. Constructed out of elastic webbing that can be adjusted to virtually any wrist size. Tools can be tied off from an attached ballistic nylon D-ring. Durable sewn-in nylon D-Ring connection point designed to work in conjunction with elasticated cord tool connector (533-100151).
  • Color
    Lime
  • Description
    Avoid accidentally dropping expensive hand-held tools or instruments with the adjustable wristband tool holder. Constructed out of elastic webbing that can be adjusted to virtually any wrist size. Tools can be tied off from an attached ballistic nylon D-ring. Durable sewn-in nylon D-Ring connection point designed to work in conjunction with elasticated cord tool connector (533-100151).
  • Features & Benefits
    • Exchange tools easily with quick connecting modular buckle design • Premium Nylon and Elastic Webbing • Fully Enclosed D-Ring for Secure Attachment • Pull-on Design for Easy On-Off Application • One Size Fits All • Max Load Limit 2 lbs. •
  • Manufacturer Upc Number
    616314273285
  • Spec Sheet
  • UPC_NO
    616314273285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)