Motion
533-300301
Measuring Tape Pouch - 2 lbs. maximum load limit - Retail Packaged
MI ITEM #10876319
MFR #533-300301
Price$21.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Measuring Tape Pouch - 2 lbs. maximum load limit - Retail Packaged
MI ITEM #10876319
MFR #533-300301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.99/each

Specifications

Dimensions

  • Height
    24.13 cm
  • Length
    38.1 cm
  • Weight
    3.62 kg
  • Width
    58.42 cm

Details

  • Additional Details
    Medium tape measure pouch conforms to the size of virtually any tape measure while at height. Constructed from premium nylon for strength and durability. Fully enclosed D-ring for secure attachment to tool tethering lanyard.
  • Color
    Lime
  • Description
    Medium tape measure pouch conforms to the size of virtually any tape measure while at height. Constructed from premium nylon for strength and durability. Fully enclosed D-ring for secure attachment to tool tethering lanyard.
  • Features & Benefits
    • Premium Nylon and Hook-and-Loop Design for Strength and Durability • Fully Enclosed D-Ring for Secure Attachment • Used to Secure Most Standard Tape Measures • Max Load Limit 2 lbs. • Each item is Retail-Ready, individually packaged in a polybag with a hang tag
  • Manufacturer Upc Number
    616314273315
  • Spec Sheet
  • UPC_NO
    616314273315

Overview

Mfr description
533-300301
  • Premium Nylon and Hook-and-Loop Design for Strength and Durability
  • Fully Enclosed D-Ring for Secure Attachment
  • Used to Secure Most Standard Tape Measures
  • Max Load Limit 2 lbs.
  • Each item is Retail-Ready, individually packaged in a polybag with a hang tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought