Motion
533-300101
Hard Hat Lanyard - 2 lbs. maximum load limit - Retail Packaged
MI ITEM #10876320
MFR #533-300101
Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Lanyard - 2 lbs. maximum load limit - Retail Packaged
MI ITEM #10876320
MFR #533-300101

Mfr description
533-300101
  • High-Stretch Elastic Material
  • Easy-to-Attach Clamp for Fabric
  • Tethering Loop Securely Connects to Hard Hat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.29/each

Specifications

Dimensions

  • Height
    25.4 cm
  • Length
    38.1 cm
  • Weight
    5.44 kg
  • Width
    58.42 cm

Details

  • Additional Details
    Hard hat lanyard helps ensure a secure attachment, helping reduce the number of dropped hard hats.
  • Color
    Lime
  • Description
    Hard hat lanyard helps ensure a secure attachment, helping reduce the number of dropped hard hats.
  • Features & Benefits
    • High-Stretch Elastic Material • Easy-to-Attach Clamp for Fabric • Tethering Loop Securely Connects to Hard Hat • Max Load Limit 2 lbs. • Each item is Retail-Ready, individually packaged in a polybag with a hang tag
  • Manufacturer Upc Number
    616314273292
  • Spec Sheet
  • UPC_NO
    616314273292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)