Motion
550L
Polyurethane Solvent Glove with Cotton Lining - 13"
MI ITEM #10876323
MFR #550L
List Price$49.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Solvent Glove with Cotton Lining - 13"
MI ITEM #10876323
MFR #550L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$49.36/pr for your price

Overview

Mfr description
550L POLYURETHANE SOLVENT GLOVE COTTON
  • Superior protection from acids, such as hydrochloric acids, sodas and sulphuric acid
  • Cotton liner for extra comfort and protection
  • Effective against paint thinner

Specifications

  • Glove Size
    L
  • Color
    White
  • Length
  • Application
    Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
  • Cuff Type
    Pinked
  • Grip Pattern
    Flat
  • Manufacturer Upc Number
    616314278648
  • UPC_NO
    616314278648
  • Description
    Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
  • Description Keyword
    CE Gloves
  • Branding
    QRP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought