Motion
55-1600/XXL
Latex Coated Seamless Knit - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Polyester Material
Mi Item #10876324
MFR #55-1600/XXL
Price$7.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Coated Seamless Knit - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Polyester Material
Mi Item #10876324
MFR #55-1600/XXL

Mfr description
55-1600/XXL SEAMLESS KNIT POLYESTER
  • Seamless knit polyester shell offers increased comfort and dexterity
  • Fully coated to keep hands dry and water out
  • Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.25/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    61 cm
  • Men'S Size
    2 XL
  • Size
    2XL
  • Women's Size
    2 XL

Details

  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Construction
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full Hand
  • Coating Material
    Polyurethane
  • Color
    Blue
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    2141
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Hand Type
    Pair
  • Includes
    Bagged Pair
  • Industry Use
    Manufacturing, Assembly, Construction
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Blue
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    55-1600/2XL
  • Manufacturer Upc Number
    616314205477
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Latex Microfinish Coated
  • Product Line
    G Tek
  • Protection Type
    Abrasion, Puncture, Water
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314205477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)