Motion
55-3243
Latex Coated Glove with Canvas Liner and Crinkle Finish on Palm, Fingers & Knuckles - Rubberized Safety Cuff
MI ITEM #10876329
MFR #55-3243
Your Price$4.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Coated Glove with Canvas Liner and Crinkle Finish on Palm, Fingers & Knuckles - Rubberized Safety Cuff
MI ITEM #10876329
MFR #55-3243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.15/pr(List $4.77)

Overview

Mfr description
55-3243 LATEX COATED GLOVE CANVAS LINER
  • Economical cut and sewn cotton shell provides comfort and protection
  • Latex "Crinkle" coating superior grip in wet/dry conditions and offers abrasion resistance
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Canvas lining makes the glove very comfortable
  • Wing thumb increases comfort in open-handed work
  • Elastic closure for added safety and comfort

Specifications

  • Glove Size
    Men's
  • Cuff Type
    Safety
  • Length
  • Color
    Natural
  • Grip Pattern
    Crinkle
  • Liner Material
    Canvas
  • Manufacturer Upc Number
    616314155192
  • UPC_NO
    616314155192
  • Cuff Style
    Safety
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
  • Additional Details
    Economy Weight. Recommended for handling slippery, smooth objects. Examples include glass, tile, and sheet metal.
  • Features & Benefits
    • Economical cut and sewn cotton shell provides comfort and protection • Latex "Crinkle" coating superior grip in wet/dry conditions and offers abrasion resistance • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance • Canvas lining makes the glove very comfortable • Wing thumb increases comfort in open-handed work • Elastic closure for added safety and comfort
  • Size
    MENS
  • Weight
    9 kg
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Description Keyword
    SeamlessGlove Coated
  • Material Thickness
    Economy Weight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text