Motion
555-M
MI ITEM #10876332
MFR #555-M
Your Price$9.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10876332
MFR #555-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.89/pr(List $15.33)

Overview

Mfr description
555-M SEAMLESS KNIT POLYKOR BLENDED
  • Nitrile coated foam grip palm and fingers provide a controlled grip in dry, and slightly oily conditions
  • MicroFoam Nitrile stays flexible in hot and cold conditions
  • Reinforced thumb crotch provides longer wear life and increased protection
  • Touchscreen compatible to allow the user to operate a touchscreen phone or device without removing gloves
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    M
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
  • UPC_NO
    616314348853
  • Manufacturer Upc Number
    616314348853
  • Grip Pattern
    Foam
  • Features
    Nitrile coated foam grip palm and fingers provide a controlled grip in dry, and slightly oily conditions
  • Additional Details
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings. Nitrile coated foam grip stays flexible in hot and cold environments, and provides a controlled grip in dry and slightly oily conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought