Overview
Mfr description
555-L SEAMLESS KNIT POLYKOR BLENDED
- Nitrile coated foam grip palm and fingers provide a controlled grip in dry, and slightly oily conditions
- MicroFoam Nitrile stays flexible in hot and cold conditions
- Reinforced thumb crotch provides longer wear life and increased protection
- Touchscreen compatible to allow the user to operate a touchscreen phone or device without removing gloves
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- Glove SizeL
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
- UPC_NO616314348860
- Manufacturer Upc Number616314348860
- Grip PatternFoam
- FeaturesNitrile coated foam grip palm and fingers provide a controlled grip in dry, and slightly oily conditions
- Additional DetailsUltra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings. Nitrile coated foam grip stays flexible in hot and cold environments, and provides a controlled grip in dry and slightly oily conditions.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data