Motion
555-2XL
Mi Item #10876335
MFR #555-2XL
Price$10.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #10876335
MFR #555-2XL

Mfr description
555-2XL SEAMLESS KNIT POLYKOR BLENDED
  • Nitrile coated foam grip palm and fingers provide a controlled grip in dry, and slightly oily conditions
  • MicroFoam Nitrile stays flexible in hot and cold conditions
  • Reinforced thumb crotch provides longer wear life and increased protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.31/pr

Specifications

Dimensions

  • Glove Size
    2XL

Details

  • Additional Details
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings. Nitrile coated foam grip stays flexible in hot and cold environments, and provides a controlled grip in dry and slightly oily conditions.
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
  • Features
    Nitrile coated foam grip palm and fingers provide a controlled grip in dry, and slightly oily conditions
  • Grip Pattern
    Foam
  • Manufacturer Upc Number
    616314348884
  • UPC_NO
    616314348884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)