Motion
556-S
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #10876336
MFR #556-S
Your Price$13.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #10876336
MFR #556-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.28/pr(List $15.28)

Overview

Mfr description
556-S SEAMLESS KNIT POLYKOR BLENDED
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Polyurethane coating feels soft and flexible to maintain dexterity, and grips well without feeling sticky or tacky
  • Reinforced thumb crotch provides longer wear life and increased protection
  • Touch screen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    S
  • Ansi Isea Cut Resistance Level
    A5
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    18
  • Description
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings. Polyurethane palm coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require precise handling.
  • UPC_NO
    616314352584
  • Manufacturer Upc Number
    616314352584
  • Description Keyword
    Cut Resistant Gloves
  • Size
    S
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Liner Material
    HPPE
  • Spec Sheet
  • Features
    Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Additional Details
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings. Polyurethane palm coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require precise handling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text