Motion
556-2XL
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers - Touchscreen Compatible
Mi Item #10876337
MFR #556-2XL
Price$13.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers - Touchscreen Compatible
Mi Item #10876337
MFR #556-2XL

Mfr description
556-2XL
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Polyurethane coating feels soft and flexible to maintain dexterity, and grips well without feeling sticky or tacky
  • Reinforced thumb crotch provides longer wear life and increased protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.41/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Size
    2XL

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Coating
    Polyurethane
  • Color
    Black
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Description
    Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings. Polyurethane palm coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require precise handling.
  • Description Keyword
    Cut Resistant Gloves
  • Knit Gauge
    18
  • Liner Material
    HPPE
  • Manufacturer Upc Number
    616314352621
  • Spec Sheet
  • UPC_NO
    616314352621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)