Motion
558F/XL
Leather Palm Glove with Canvas Back - XL or Size 10, Split Cowhide Leather, Economy Grade, Fleece Lined, Blue
Mi Item #10876340
MFR #558F/XL
Price$7.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - XL or Size 10, Split Cowhide Leather, Economy Grade, Fleece Lined, Blue
Mi Item #10876340
MFR #558F/XL

Mfr description
558F/XL
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Fleece pile lining is an extra thick, synthetic fleece fabric that provides superior warmth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.86/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    43.18 cm
  • Weight
    4.4905608 kg

Details

  • Additional Details
    Ideal for cold outdoor work where the work environment is dry.
  • Back Material
    Canvas
  • Closure Type
    Slip-On
  • Color
    Blue
  • Comfort Features
    Split cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut and Sewn
  • Description
    Ideal for cold outdoor work where the work environment is dry.
  • Description Keyword
    Protection From Cold
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Liner Material
    Canvas
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)