Motion
558F/2XL
Leather Palm Glove with Canvas Back - XXL or Size 11, Split Cowhide Leather, Economy Grade, Fleece Lined, Blue
MI ITEM #10876341
MFR #558F/2XL
Your Price$7.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - XXL or Size 11, Split Cowhide Leather, Economy Grade, Fleece Lined, Blue
MI ITEM #10876341
MFR #558F/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.38/pr(List $8.49)

Overview

Mfr description
558F/2XL
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Fleece pile lining is an extra thick, synthetic fleece fabric that provides superior warmth
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Economy Grade
  • Lining Material
    Fleece
  • Color
    Blue
  • Back Material
    Canvas
  • Closure Type
    Slip-On
  • Construction Description
    Cut and Sewn
  • Thumb Style
    Wing
  • Length
    43.18 cm
  • Description Keyword
    Protection From Cold
  • Liner Material
    Canvas
  • Description
    Ideal for cold outdoor work where the work environment is dry.
  • Comfort Features
    Split cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Additional Details
    Ideal for cold outdoor work where the work environment is dry.
  • Weight
    4.4905608 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text