Motion
58-8657/S
Oil Resistant PVC Glove with Seamless Liner and Rough Coating - 25" Extended PVC Sleeve
MI ITEM #10876355
MFR #58-8657/S
List Price$29.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Resistant PVC Glove with Seamless Liner and Rough Coating - 25" Extended PVC Sleeve
MI ITEM #10876355
MFR #58-8657/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.35/pr for your price

Overview

Mfr description
58-8657/S OIL RESISTANT PVC GLOVE
  • Rough coated palm provides a great grip
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
  • Heat-sealed PVC sleeves, reinforced to prevent tearing and punctures
  • 25" overall length and elastic collar provides forearm protection in a non-chemical environment

Specifications

  • Glove Size
    S
  • Cuff Type
    Straight
  • Length
  • Color
    Blue
  • Grip Pattern
    Rough
  • Manufacturer Upc Number
    616314206702
  • UPC_NO
    616314206702
  • EN388
    3121
  • Cuff Style
    Straight
  • Application
    • Chemical Processing • Oil Refining • Petrochemical Refining • Plant Maintenance • Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
  • Additional Details
    Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
  • Features & Benefits
    • Rough coated palm provides a great grip • Seamless knit construction protects hands without sacrificing comfort or dexterity • Oil and liquid-resistant, staying soft and strong even after exposure to machine oils • Heat-sealed PVC sleeves, reinforced to prevent tearing and punctures • 25" overall length and elastic collar provides forearm protection in a non-chemical environment
  • Size
    S
  • Weight
    15.6 kg
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text