Motion
58-8658K/M
Oil Resistant PVC Glove with Kevlar® Liner and Rough Grip
Mi Item #10876358
MFR #58-8658K/M
Price$22.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Resistant PVC Glove with Kevlar® Liner and Rough Grip
Mi Item #10876358
MFR #58-8658K/M

Mfr description
58-8658K/M OIL RESISTANT PVC GLOVE
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.11/pr

Specifications

Dimensions

  • Glove Size
    M
  • Length  
    44 cm
  • Size
    M
  • Weight
    17 kg

Details

  • Additional Details
    Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
  • Ansi Isea Cut Resistance Level
    A3
  • Application
    • Chemical Processing • Oil Refining • Petrochemical Refining • Plant Maintenance • Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Color
    Blue
  • Cuff Style
    Open
  • Cuff Type
    Open
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity • Oil and liquid-resistant, staying soft and strong even after exposure to machine oils • Seamless knit construction protects hands without sacrificing comfort or dexterity • Straight cuff adds additional length to protect the forearm from liquid run-off • Rough coated palm provides a great grip • Seamless Kevlar® liner provides cut resistance, excellent tactile sensitivity and is treated to resist germs and odors
  • Grip Pattern
    Rough
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar® Liner
  • Manufacturer Upc Number
    616314119361
  • UPC_NO
    616314119361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)