Overview
Mfr description
59GXL HEAT COLD RESISTANT GLOVE TWARON
- Packaged for ISO 5 (Class 100) applications
- Dry contact temperatures from -210F to 1000F (-134C to 537C) with no charring, ash or residue
- No PCB, asbestos or fiberglass
- RoHS compliant
Specifications
- Glove SizeXL
- ColorYellow
- Length
- ApplicationIdeal for use in a variety of applications including diffusion furnaces, quartz wafer boats, liquid gas flask handling (ultra cold), hot/dry glassware handling.
- Cuff TypeOpen
- Manufacturer Upc Number616314278686
- UPC_NO616314278686
- DescriptionIdeal for use in a variety of applications including diffusion furnaces, quartz wafer boats, liquid gas flask handling (ultra cold), hot/dry glassware handling.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data