Motion
5CS
Powder-Free Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
Mi Item #10876361
MFR #5CS
Price$34.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder-Free Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
Mi Item #10876361
MFR #5CS

Mfr description
5CS POWDER-FREE VACUUM SEALED LATEX
  • Packaged for ISO 5 (Class 100) applications
  • Eliminates contamination risks from silicone oils, skin salts, particulates and plasticizers
  • Unique, Stand-Up Pouch- easy product identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.13/each

Specifications

Dimensions

  • Glove Size
    S
  • Height
    30.48 cm
  • Length
    48.26 cm
  • Size
    S
  • Weight
    7.711 kg
  • Width
    25.4 cm

Details

  • Additional Details
    Ideal for Discrete components, Hard drive assemblies, Die bonding, Wire attach, Disk drives/thin film heads, Optics, Finishing, Cleaning, Handling of precision instruments.
  • Color
    Natural
  • Construction
    ESD Safe
  • Description
    Ideal for Discrete components, Hard drive assemblies, Die bonding, Wire attach, Disk drives/thin film heads, Optics, Finishing, Cleaning, Handling of precision instruments.
  • Description Keyword
    CE Fingercots
  • Features
    Packaged for ISO 5 (Class 100) applications
  • Manufacturer Upc Number
    616314278754
  • Powder Style
    Powder Free
  • UPC_NO
    616314278754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)