Motion
5CM
Powder-Free Latex Finger Cots ISO 5 (Class 100), Natural, M
Mi Item #10876362
MFR #5CM
Price$682.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder-Free Latex Finger Cots ISO 5 (Class 100), Natural, M
Mi Item #10876362
MFR #5CM

Mfr description
5CM POWDER-FREE VACUUM SEALED LATEX
  • Packaged for ISO 5 (Class 100) applications
  • Eliminates contamination risks from silicone oils, skin salts, particulates and plasticizers
  • Unique, Stand-Up Pouch- easy product identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.58/each

Specifications

Dimensions

  • Height
    30.48 cm
  • Length
    48.26 cm
  • Size
    M
  • Weight
    8.165 kg
  • Width
    25.4 cm

Details

  • Color
    Natural
  • Manufacturer Upc Number
    616314278747
  • UPC_NO
    616314278747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)