Motion
5CL
Powder-Free Latex Finger Cots ISO 5 (Class 100), Natural, L
MI ITEM #10876363
MFR #5CL
List Price$682.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder-Free Latex Finger Cots ISO 5 (Class 100), Natural, L
MI ITEM #10876363
MFR #5CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.58/each for your price

Overview

Mfr description
5CL POWDER-FREE VACUUM SEALED LATEX
  • Packaged for ISO 5 (Class 100) applications
  • Eliminates contamination risks from silicone oils, skin salts, particulates and plasticizers
  • Unique, Stand-Up Pouch- easy product identification
  • Contains 100% natural latex, which may cause allergic reactions
  • Compliant with ASTM and IEST-RP-CC 005.3 standards
  • RoHS compliant
  • P3 Polar Process

Specifications

  • Size
    L
  • Color
    Natural
  • Length
    48.26 cm
  • Height
    30.48 cm
  • Manufacturer Upc Number
    616314278730
  • UPC_NO
    616314278730
  • Weight
    8.233 kg
  • Width
    25.4 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought