Motion
5JXL
Powder-Free Latex Finger Cots ISO 5 (Class 100)
MI ITEM #10876368
MFR #5JXL
Price$25.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder-Free Latex Finger Cots ISO 5 (Class 100)
MI ITEM #10876368
MFR #5JXL

Mfr description
5JXL POWDER-FREE LATEX FINGER COTS
  • Contains 100% natural latex, which may cause allergic reactions
  • Packaged for Class 100 (ISO5/M3.5) applications
  • Compliant with ASTM and IEST-RP-CC 005.3 standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.52/each

Specifications

Dimensions

  • Glove Size
    XL
  • Height
    30.48 cm
  • Length
    48.26 cm
  • Size
    XL
  • Weight
    8.641 kg
  • Width
    25.4 cm

Details

  • Additional Details
    Ideal for Discrete Components, Hard Drive Assemblies, Die Bonding, Wire Attach, Disk Drives/Thin Film Heads, Optics, Finishing, Cleaning, Handling of Precision Instruments
  • Color
    Natural
  • Description
    Ideal for Discrete Components, Hard Drive Assemblies, Die Bonding, Wire Attach, Disk Drives/Thin Film Heads, Optics, Finishing, Cleaning, Handling of Precision Instruments
  • Description Keyword
    CE Fingercots
  • Features
    Contains 100% natural latex, which may cause allergic reactions
  • Manufacturer Upc Number
    616314278808
  • Powder Style
    Powder Free
  • UPC_NO
    616314278808

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)