Overview
Mfr description
612HCM SINGLE USE CLASS 100 CLEANROOM
- Premium natural rubber latex gloves for ISO 5 (Class 100) applications
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Lowest extractibels and particulates
- Free from plasticizers, silicone and powders
- Meets or exceeds all applicable requirements of IEST-RP-CC005.2
Specifications
- Glove SizeM
- Powder StylePowder Free
- ColorNatural
- Cuff TypeRolled
- Grip PatternTextured
- Manufacturer Upc Number616314278976
- UPC_NO616314278976
- Additional DetailsUsed in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
- DescriptionSingle Use Class 100 Cleanroom Latex Glove with Fully Textured Grip - 12"
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data