Motion
612HC-2X
612HC-2X
MI ITEM #10876393
MFR #612HC-2X
List Price$28.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
612HC-2X
MI ITEM #10876393
MFR #612HC-2X

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$28.07/each for your price

Overview

Mfr description
612HC-2X SINGLE USE CLASS 100 CLEANROOM
  • Premium natural rubber latex gloves for ISO 5 (Class 100) applications
  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Lowest extractibels and particulates
  • Free from plasticizers, silicone and powders
  • Meets or exceeds all applicable requirements of IEST-RP-CC005.2

Specifications

  • Glove Size
    2XL
  • Powder Style
    Powder Free
  • Color
    Natural
  • Cuff Type
    Rolled
  • Grip Pattern
    Textured
  • Manufacturer Upc Number
    616314278952
  • UPC_NO
    616314278952
  • Additional Details
    Used in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
  • Description
    Single Use Class 100 Cleanroom Latex Glove with Fully Textured Grip - 12"
  • Branding
    QRP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought