Motion
67-306/L
Disposable Liquid-proof Glove - L Size, Nitrile, Fish Scale Grip Surface, Powder Free, 6 mil Thick, Yellow Color
Mi Item #10876400
MFR #67-306/L
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liquid-proof Glove - L Size, Nitrile, Fish Scale Grip Surface, Powder Free, 6 mil Thick, Yellow Color
Mi Item #10876400
MFR #67-306/L

Mfr description
67-306/L EXTENDED USE AMBIDEXTROUS
  • Patented design on the inside and outside of the glove provides extra traction with wet equipment and surfaces
  • Resistant to detergent solutions containing sodium hydroxide and bleach as well as other common cleaning detergents
  • 6 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves – for prolonged use and reduced waste
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    30.5 cm
  • Palm Thickness - Imperial
    6 mil
  • Thickness
    6 mil

Details

  • Additional Details
    Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity.
  • Application
    Ideal for handling oily/wet parts, paint spraying, automotive service and repair and electroplating objects.
  • Branding
    Grippaz
  • Color
    Yellow
  • Cuff Type
    Beaded
  • Description
    Ambi-dex® with Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity. Ideal when using detergent cleaners and while heavy-duty pressure spray cleaning.
  • Description Keyword
    Disposable Gloves
  • Food Grade
    Yes
  • Grade
    Superior
  • Grip Pattern
    Fish Scale
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    67-306/L
  • Manufacturer Upc Number
    616314221903
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Line
    Ambi-Dex Grippaz Jan San
  • Product Types
    Glove
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fish Scale Grip
  • UPC_NO
    616314221903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)