Motion
67-308/XXL
Disposable Liquid-proof Glove - XXL Size, Nitrile, Fish Scale Grip Surface, Powder-Free, 8 mil Thick, Blue Color
Mi Item #10876403
MFR #67-308/XXL
Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liquid-proof Glove - XXL Size, Nitrile, Fish Scale Grip Surface, Powder-Free, 8 mil Thick, Blue Color
Mi Item #10876403
MFR #67-308/XXL

Mfr description
67-308/XXL
  • Patented design on the inside and outside of glove provides excellent grip for handling wet, slippery food
  • Specially formulated for excellent performance with fatty foods
  • Material complies with 21 CFR in repeated use and contact applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.37/each

Specifications

Dimensions

  • Finger Thickness
    14 mil
  • Glove Size
    XXL
  • Length  
    36.8 cm
  • Palm Thickness - Imperial
    8 mil
  • Thickness
    8 mil

Details

  • Application
    Agriculture, Cleaning, Food Handling, Janitorial
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description
    Ambi-dex® with Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity. Ideal for poultry/fish processing, dairy production and fruit & vegetables processing.
  • Description Keyword
    Disposable Gloves
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food
  • Grip Pattern
    Fish Scale
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    67-308/XXL
  • Manufacturer Upc Number
    616314221996
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Ambi-Dex Grippaz Food Plus
  • Product Types
    Glove
  • Standards Met
    21 CFR
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fish Scale Grip
  • UPC_NO
    616314221996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)