Motion
68-160SB/S
Unlined Leather Driver' Glove - S or Size 7, Top Grain Cowhide Leather, Industry Grade, Unlined, Color Natural
Mi Item #10876406
MFR #68-160SB/S
Price$5.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unlined Leather Driver' Glove - S or Size 7, Top Grain Cowhide Leather, Industry Grade, Unlined, Color Natural
Mi Item #10876406
MFR #68-160SB/S

Mfr description
68-160SB/S TOP GRAIN COWHIDE DRIVERS
  • Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.58/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    58.4 cm
  • Weight
    13 kg

Details

  • Additional Details
    Industry Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Applications
    General Applications, Construction Applications, Roofing, Farming, Utility Work, Roping
  • Back Material
    Shoulder Split Cowhide
  • Closure Type
    Elastic
  • Color
    Natural
  • Comfort Features
    Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Slip-On
  • Description
    Industry Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Industry Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Top Grain Leather
  • Protection Type
    General Purpose and Driver and Abrasion Resistant
  • Series
    68-160
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)