Motion
6CS
Cut Resistant Glove - Size S or Size 7, Finger Cots
Mi Item #10876413
MFR #6CS
Price$712.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, Finger Cots
Mi Item #10876413
MFR #6CS

Mfr description
6CS MIRACLE GRIP VACUUM SEALED
  • Made of 100% natural latex in rolled style
  • Miracle Grip polymer coating provides an enhanced wet/dry grip
  • Sheer film for maximum dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$712.63/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    Ideal for Precision Assembly, Manufacturing Inspection, Laboratory, Printing/Photographic Operations, Beauty Industry.
  • Applications
    Beauty Industry, Laboratory, Manufacturing Inspection, Precision Assembly, Printing/Photographic Operations
  • Coating
    Miracle Grip polymer coating
  • Coating Material
    Polymer
  • Color
    White
  • Construction Description
    Rolled style
  • Country of Origin
    Vietnam
  • Description
    Miracle Grip Vacuum Sealed Powder-Free Finger Cots
  • Description Keyword
    Finger Cots
  • Duty Type
    Economical
  • Features
    Made of 100% natural latex in rolled style
  • Grip Pattern
    Textured
  • Grip Type
    Enhanced wet/dry Grip
  • Latex Free
    No
  • Liner/Shell Material
    Natural Latex
  • Manufacturer Catalog Number
    6CS
  • Manufacturer Upc Number
    616314279072
  • Material
    Natural Latex
  • Material Type
    Natural Latex
  • Other Standards Met
    RoHS compliant
  • Product Line
    Qualatex
  • Product Types
    Finger Cots
  • Quantity
    14400
  • Series
    Qualatex
  • Standards Met
    RoHS compliant
  • Type
    Finger Cots
  • UPC_NO
    616314279072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)