Overview
Mfr description
6CXL MIRACLE GRIP VACUUM SEALED
- Made of 100% natural latex in rolled style
- Miracle Grip polymer coating provides an enhanced wet/dry grip
- Sheer film for maximum dexterity
- Economical
- Contains 100% natural rubber latex which may cause allergic reactions
- RoHS compliant
Specifications
- Glove SizeXL
- ColorWhite
- DescriptionMiracle Grip Vacuum Sealed Powder-Free Finger Cots
- UPC_NO616314279089
- Manufacturer Upc Number616314279089
- Grip PatternTextured
- FeaturesMade of 100% natural latex in rolled style
- Additional DetailsIdeal for Precision Assembly, Manufacturing Inspection, Laboratory, Printing/Photographic Operations, Beauty Industry.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data