Motion
6CL
Miracle Grip Vacuum Sealed Powder-Free Finger Cots
MI ITEM #10876416
MFR #6CL
Price$712.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miracle Grip Vacuum Sealed Powder-Free Finger Cots
MI ITEM #10876416
MFR #6CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$712.63/each

Specifications

Dimensions

  • Glove Size
    L
  • Height
    33.02 cm
  • Length
    53.34 cm
  • Size
    L
  • Weight
    8.618 kg
  • Width
    27.94 cm

Details

  • Additional Details
    Ideal for Precision Assembly, Manufacturing Inspection, Laboratory, Printing/Photographic Operations, Beauty Industry.
  • Color
    White
  • Description
    Ideal for Precision Assembly, Manufacturing Inspection, Laboratory, Printing/Photographic Operations, Beauty Industry.
  • Description Keyword
    CE Fingercots
  • Features
    Made of 100% natural latex in rolled style
  • Manufacturer Upc Number
    616314279058
  • Powder Style
    Powder Free
  • UPC_NO
    616314279058

Overview

Mfr description
6CL MIRACLE GRIP VACUUM SEALED
  • Made of 100% natural latex in rolled style
  • Miracle Grip polymer coating provides an enhanced wet/dry grip
  • Sheer film for maximum dexterity
  • Economical
  • Contains 100% natural rubber latex which may cause allergic reactions
  • RoHS compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought