Motion
700SLC/3XL
Seamless Knit Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Regular Grade
Mi Item #10876417
MFR #700SLC/3XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Regular Grade
Mi Item #10876417
MFR #700SLC/3XL

Mfr description
700SLC/3XL SEAMLESS KNIT POLYESTER
  • Seamless polyester knit shell is comfortable and flexible
  • Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
  • Breathable glove shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Size
    3XL

Details

  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description
    Economy Weight Seamless Knit Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    2242
  • Grip Pattern
    Crinkle
  • Knit Gauge
    10
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    662909069948
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    662909069948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)