Motion
7040/XL
Economy FR Treated 100% Cotton Welders Jacket - 30"
Mi Item #10876425
MFR #7040/XL
Price$32.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy FR Treated 100% Cotton Welders Jacket - 30"
Mi Item #10876425
MFR #7040/XL

Mfr description
7040/XL ECONOMY FR TREATED 100% COTTON
  • 9 oz. green FR treated 100% cotton twill fabric protects from light sparks.
  • Anodized snaps do not corrode and prevent flashback
  • Adjustable clasp at wrists for a custom fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.50/each

Specifications

Dimensions

  • Length
    41.99 cm
  • Material Weight
    9 oz
  • Size
    XL

Details

  • Closure Type
    Snap
  • Color
    Green
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Garment Type
    Jackets
  • Manufacturer Upc Number
    662909078223
  • Material
    662909078223
  • Number Of Pockets
    1
  • UPC_NO
    662909078223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)