Motion
7042R/18
Sleeve - 17.3200 in Long, Red Color
MI ITEM #10876431
MFR #7042R/18
Price$13.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 17.3200 in Long, Red Color
MI ITEM #10876431
MFR #7042R/18

Mfr description
7042R/18 FR TREATED 100% COTTON SLEEVE
  • 9 oz. FR treated 100% cotton twill fabric
  • Flame resistant and washable
  • Offers protection" low heat and light spark applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.86/pr

Specifications

Dimensions

  • Length
    17.3200 in

Details

  • Color
    Red
  • Description
    FR Treated 100% Cotton Sleeve with Blue/Gold Elastic Ends -18"
  • Features
    9 oz. FR treated 100% cotton twill fabric
  • Garment Type
    Sleeve
  • Manufacturer Upc Number
    662909021052
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    662909021052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)