Motion
7042R/23
7042R/23
MI ITEM #10876432
MFR #7042R/23
List Price$14.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7042R/23
MI ITEM #10876432
MFR #7042R/23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.55/pr for your price

Overview

Mfr description
7042R/23 FR TREATED 100% COTTON SLEEVE
  • 9 oz. FR treated 100% cotton twill fabric
  • Flame resistant and washable
  • Offers protection" low heat and light spark applications
  • Blousy fit to protect from an open flame or high heat applications
  • Elastic ends provides a snug fit and helps eliminate debris from entering the sleeve

Specifications

  • Garment Type
    Sleeve
  • Color
    Red
  • Description
    FR Treated 100% Cotton Sleeve with Blue/Gold Elastic Ends -18"
  • Manufacturer Upc Number
    662909021045
  • UPC_NO
    662909021045
  • Features
    9 oz. FR treated 100% cotton twill fabric
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text