Motion
7043/36
Economy FR Treated 100% Twill Cotton Apron
MI ITEM #10876433
MFR #7043/36
List Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy FR Treated 100% Twill Cotton Apron
MI ITEM #10876433
MFR #7043/36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.93/each for your price

Overview

Mfr description
7043/36 ECONOMY FR TREATED 100% TWILL
  • FR treated 9 oz. green 100% twill cotton fabric protects chest and torso from sparks
  • Adjustable shoulder straps for a custom fit
  • 24x36"

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Food Processing
  • Length
    56.01 cm
  • Width
    34.01 cm
  • Material
    Cotton
  • Color
    Green
  • Material Thickness
    9 oz
  • Features
    FR treated 9 oz. green 100% twill cotton fabric protects chest and torso from sparks
  • Manufacturer Upc Number
    662909004734
  • UPC_NO
    662909004734
  • Description
    Ideal use for light welding
  • Description Keyword
    FR Clothing-Welding
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text