Motion
7044R/L
Mi Item #10876435
MFR #7044R/L
Price$38.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #10876435
MFR #7044R/L

Mfr description
7044R/L FR TREATED 100% COTTON CAPE
  • 9 oz. FR treated 100% cotton twill fabric
  • Anodized snaps do not corrode and prevent flashback
  • Adjustable cotton strap for a custom fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.84/each

Specifications

Dimensions

  • Garment Size
    L

Details

  • Application
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Closure Type
    Snaps
  • Color
    Red
  • Description
    FR Treated 100% Cotton Cape Sleeve
  • Features
    9 oz. FR treated 100% cotton twill fabric
  • Flame Resistant
    Flame Resistant
  • Garment Type
    Cape Sleeve
  • Manufacturer Upc Number
    662909020987
  • Number Of Shelves
    2
  • UPC_NO
    662909020987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)