Motion
7045R/20
7045R/20
MI ITEM #10876441
MFR #7045R/20
List Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045R/20
MI ITEM #10876441
MFR #7045R/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.58/each for your price

Overview

Mfr description
7045R/20
  • 9 oz. FR treated 100% cotton twill fabric
  • Adjustable cotton back strap for custom fit
  • 6 snap attachments along the width of bib
  • Coordinates with cape sleeve
  • 20" length

Specifications

  • Garment Use
    Bib Aprons
  • Additional Details
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Description
    FR Treated 100% Cotton Bib
  • Color
    Red
  • Garment Type
    Bib Aprons
  • Closure Type
    Buttons
  • UPC_NO
    662909021069
  • Features
    9 oz. FR treated 100% cotton twill fabric
  • Manufacturer Upc Number
    662909021069
  • Weight
    9 oz
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text