Motion
7060/S
Welding - Cotton - 662909004178 Material, Hi-Vis Orange Color, Snap Front Closure
Mi Item #10876442
MFR #7060/S
Price$71.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Cotton - 662909004178 Material, Hi-Vis Orange Color, Snap Front Closure
Mi Item #10876442
MFR #7060/S

Mfr description
7060/S HI-VIS FR TREATED 100% COTTON
  • 9 oz. FR treated 100% cotton sateen fabric protects from light sparks.
  • Anodized snaps do not corrode and prevent flashback
  • Hi-Vis coloring with 2" flame resistant reflective tape makes this product very easy to see
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.36/each

Specifications

Dimensions

  • Length
    39.88 cm
  • Material Weight
    9 oz

Details

  • Additional Details
    Collar: Pop-up welders collar | Pockets: 1 internal lower hip pocket | Reflective Tape: 2 in retroreflective silver FR tape | Harness Flap: Hook-and-loop harness flap on back
  • ANSI Class
    CSA Z96-22 Class 2 Level 2
  • Applications
    Torch work, Automotive, Gas welding, Manufacturing, Shipyards, Steel mills
  • Approval Listing Regulations
    ASTM D6413, ISO 11611, ISO 11612, CSA Z96-22 Class 2 Level 2
  • Closure Type
    Snap
  • Collar Style
    Pop-up welders collar
  • Color
    Hi-Vis Orange
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Flame Resistant
    Yes
  • Front Closure
    Snap
  • Garment Type
    Jackets
  • Garment Use
    Welding
  • Gender
    Unisex
  • Group & Class
    CSA Z96-22 Class 2 Level 2
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    662909004178
  • Material
    662909004178
  • Number Of Pockets
    1
  • Product Line
    Ironcat
  • Protection Type
    Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Ironcat
  • Shirt Style
    Snap Front
  • Style
    Jacket
  • UPC_NO
    662909004178
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)