Motion
7060/4XL
Hi-Vis FR Treated 100% Cotton Sateen Jacket
MI ITEM #10876445
MFR #7060/4XL
Your Price$62.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis FR Treated 100% Cotton Sateen Jacket
MI ITEM #10876445
MFR #7060/4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.06/each(List $71.36)

Overview

Mfr description
7060/4XL HI-VIS FR TREATED 100% COTTON
  • 9 oz. FR treated 100% cotton sateen fabric protects from light sparks.
  • Anodized snaps do not corrode and prevent flashback
  • Hi-Vis coloring with 2" flame resistant reflective tape makes this product very easy to see
  • Black pop-up welders collar
  • Hook and loop harness flap on back
  • 1 internal lower hip pocket

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Size
    4XL
  • Color
    Hi-Vis Orange
  • Material
    662909004758
  • Number Of Pockets
    1
  • Material Weight
    9 oz
  • Length
    39.88 cm
  • Manufacturer Upc Number
    662909004758
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Closure Type
    Snap
  • UPC_NO
    662909004758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text