Motion
7060/5XL
Hi-Vis FR Treated 100% Cotton Sateen Jacket
Mi Item #10876446
MFR #7060/5XL
Price$62.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis FR Treated 100% Cotton Sateen Jacket
Mi Item #10876446
MFR #7060/5XL

Mfr description
7060/5XL HI-VIS FR TREATED 100% COTTON
  • 9 oz. FR treated 100% cotton sateen fabric protects from light sparks.
  • Anodized snaps do not corrode and prevent flashback
  • Hi-Vis coloring with 2" flame resistant reflective tape makes this product very easy to see
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.06/each

Specifications

Dimensions

  • Length
    39.88 cm
  • Material Weight
    9 oz
  • Size
    5

Details

  • Closure Type
    Snap
  • Color
    Hi-Vis Orange
  • Description
    Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    662909004765
  • Material
    662909004765
  • Number Of Pockets
    1
  • UPC_NO
    662909004765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)