Motion
710SANF/2XL
Seamless Knit Aramid Blended Antimicrobial Glove with Nitrile Coated Foam Grip on Palm & Fingers
Mi Item #10876460
MFR #710SANF/2XL
Price$12.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Aramid Blended Antimicrobial Glove with Nitrile Coated Foam Grip on Palm & Fingers
Mi Item #10876460
MFR #710SANF/2XL

Mfr description
710SANF/2XL SEAMLESS KNIT ARAMID
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.93/pr

Specifications

Dimensions

  • Glove Size
    2XL
  • Length
    49.53 cm
  • Size
    2XL

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Green
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4533
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Knit Gauge
    10
  • Liner Material
    Aramid
  • Manufacturer Upc Number
    662909712790
  • Spec Sheet
  • UPC_NO
    662909712790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)