Motion
71-3600/XXL
Industry Grade Top Grain Goatskin Leather Drivers Glove - Keystone Thumb
MI ITEM #10876462
MFR #71-3600/XXL
List Price$7.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industry Grade Top Grain Goatskin Leather Drivers Glove - Keystone Thumb
MI ITEM #10876462
MFR #71-3600/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.15/pr for your price

Overview

Mfr description
71-3600/XXL INDUSTRY GRADE TOP GRAIN
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    Industry Grade
  • Lining Material
    Unlined
  • Color
    Natural
  • Construction Description
    Cut-and-Sewn
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    66 cm
  • Description Keyword
    Leather Drivers
  • Description
    Industry Grade. Ideal for construction, machine operation, utility work and many other general applications.
  • Comfort Features
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Additional Details
    Industry Grade. Ideal for construction, machine operation, utility work and many other general applications.
  • Weight
    15 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought