Motion
713DG/S
Glove with Polykor Fiber - Size S or Size 7, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10876475
MFR #713DG/S
Price$7.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size S or Size 7, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10876475
MFR #713DG/S

Mfr description
713DG/S SEAMLESS KNIT HPPE BLENDED
  • HPPE blended yarns offer exceptional cut and slash resistance
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.37/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Automotive, Canning and bottling, Food processing, Glass Handling, Handling, Maintenance and repair operations, Recycling, Sheet Metal Handling, Shipping, assembly and sorting of small to medium parts and materials, receiving and packaging
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Gray
  • Construction Description
    Seamless Knit
  • Country of Origin
    Vietnam
  • Cuff Type
    Knit Wrist
  • Description
    Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Weight
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    3X41D
  • Features
    HPPE blended yarns offer exceptional cut and slash resistance
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A4
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE Blended
  • Manufacturer Catalog Number
    713DG/S
  • Manufacturer Upc Number
    662909558992
  • Material
    HPPE
  • Material Type
    HPPE Blended
  • Other Standards Met
    ANSI/ISEA 105, EN 388, FDA 21 CFR 177.2600
  • Product Line
    Barracuda
  • Product Types
    Liner
  • Protection Type
    Cut Resistant
  • Quantity
    120
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    662909558992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)