Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
- SizeM
Details
- Additional DetailsMedium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 4
- ApplicationsAutomotive, Canning and bottling, Food processing, Glass Handling, Handling, Maintenance and repair operations, Recycling, Sheet Metal Handling, Shipping, assembly and sorting of small to medium parts and materials, receiving and packaging
- Coated AreaUncoated
- CoatingUncoated
- Coating CoverageUncoated
- Coating MaterialUncoated
- Coating StyleUncoated
- ColorGray
- Construction DescriptionSeamless Knit
- Country of OriginVietnam
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- DescriptionMedium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
- Description KeywordCut Resistant Gloves
- Duty TypeMedium Weight
- En 388 Abrasion Resistance Level3
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level1
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceD
- EN3883X41D
- FeaturesHPPE blended yarns offer exceptional cut and slash resistance
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Group & ClassA4
- HandAmbidextrous
- Hand TypeAmbidextrous
- Knit Gauge13
- Liner MaterialHPPE
- Liner/Shell MaterialHPPE Blended
- Manufacturer Catalog Number713DG/M
- Manufacturer Upc Number662909559005
- MaterialHPPE
- Material TypeHPPE Blended
- Other Standards MetEN 388, FDA 21 CFR 177.2600
- Product LineG-Tek
- Product TypesLiner
- Protection TypeCut Resistant
- Quantity120
- SeriesBarracuda
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- TypeUncoated
- UPC_NO662909559005
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)