Motion
713KSSN/3XL
Seamless Knit Aramid Blended Glove with Nitrile Foam Coated Grip on Palm & Fingers
Mi Item #10876492
MFR #713KSSN/3XL
Price$15.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Aramid Blended Glove with Nitrile Foam Coated Grip on Palm & Fingers
Mi Item #10876492
MFR #713KSSN/3XL

Mfr description
713KSSN/3XL AR SEAMLESS KNIT ARAMID
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.24/pr

Specifications

Dimensions

  • Glove Size
    3XL
  • Length  
    49.53 cm
  • Size
    3XL

Details

  • Additional Details
    Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Application
    • Installation, Maintenance, and Repairing Electrical Distribution and Transmission System • Framing and Setting Poles and Meters • Attaching and Testing Grounding Devices to Remove Electrical Hazards
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Hi Performance Glove
  • Manufacturer Upc Number
    662909712707
  • Material
    Aramid, PolyKor
  • UPC_NO
    662909712707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)