Overview
Mfr description
713STO SEAMLESS KNIT THERMASTAT ORANGE
- Seamless construction for a comfortable fit
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeGeneral Purpose Gloves
- Cuff TypeKnit Wrist
- Reflective Or High VisibilityHigh-Visibility
- Application• Warehousing and Package Handling • Construction Applications • Transportation • Railyard • Mining • Cold Storage
- ColorHi-Vis Orange
- Coating MaterialNo Coating
- Length
- Liner MaterialThermal Yarn
- Knit Gauge13
- Manufacturer Upc Number662909028624
- DescriptionCan be used as a glove or as a glove liner in cold weather applications.
- Spec Sheet
- Additional DetailsCan be used as a glove or as a glove liner in cold weather applications.
- Description KeywordProtection From Cold
- UPC_NO662909028624
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data