Motion
713WHPTND/M
Insulated Coated Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, HPPE, Nylon Material
Mi Item #10876496
MFR #713WHPTND/M
Price$22.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, HPPE, Nylon Material
Mi Item #10876496
MFR #713WHPTND/M

Mfr description
713WHPTND/M SEAMLESS KNIT HPPE/NYLON
  • Seamless construction for a comfortable fit
  • Acrylic lined gloves provide economical cold weather protection
  • PVC Foam coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.17/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Anti Slip Grip
    Yes
  • Application
    Utilities, Manufacturing, Construction, Mining
  • Back Material
    Knit Gloves - Coated, Synthetic
  • Coated Design
    Palm, Fingers, Knuckles
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Nitrile
  • Color
    Yellow
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A4
  • Description
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • Duty Type
    Standard Duty
  • EN388
    4 X42D
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Utilities, Manufacturing, Construction, Mining
  • Insulated
    Yes
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Yellow
  • Liner Material
    Nylon HPPE
  • Lining Material
    HPPE - Polyurethane
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    713 WHPTND/M
  • Manufacturer Upc Number
    662909503145
  • Material
    HPPE, Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    G Tek
  • Protection Type
    Cut, Cold
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Barracuda
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 511
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    662909503145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)