Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- SizeXL
- Women's SizeXL
Details
- Additional DetailsUsed in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
- Anti Slip GripYes
- ApplicationUtilities, Food processing, Construction, Mining
- Back MaterialKnit Gloves - Coated, Synthetic
- Coated DesignPalm, Fingers, Knuckles
- Coating CoveragePalm, Fingers & Knuckles
- Coating MaterialNitrile
- ColorYellow
- Cuff StyleKnit Wrist
- Cuff TypeKnit Wrist
- CutA4
- DescriptionUsed in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
- Description KeywordProtection From Cold
- EN3884 X42D
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Hand TypePair
- Industry UseUtilities, Food processing, Construction, Mining
- InsulatedYes
- Knit Gauge13
- Laundering CapabilityWashable
- Liner ColorYellow
- Liner MaterialNylon HPPE
- Lining MaterialHPPE - Polyurethane
- Lining SeamsSeamless
- Lint FreeNo
- Manufacturer Catalog Number713 WHPTND/XL
- Manufacturer Upc Number662909503169
- MaterialHPPE, Nylon
- Material TypeKnit Gloves - Coated
- Palm FeaturesFoam Nitrile Coated
- Product LineG Tek
- Protection TypeCut, Cold
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesBarracuda
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388, EN 511
- Supported Or UnsupportedSupported
- TypeCoated
- UPC_NO662909503169
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)