Motion
713WHPTPD/2XL
Seamless Knit HPPE/Nylon Glove with Acrylic Lining and PVC Foam Grip on Palm & Fingers
MI ITEM #10876504
MFR #713WHPTPD/2XL
List Price$20.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE/Nylon Glove with Acrylic Lining and PVC Foam Grip on Palm & Fingers
MI ITEM #10876504
MFR #713WHPTPD/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.35/pr for your price

Overview

Mfr description
713WHPTPD/2XL SEAMLESS KNIT HPPE/NYLON
  • Seamless construction for a comfortable fit
  • Acrylic lined gloves provide economical cold weather protection
  • PVC Foam coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    HPPE - Polyurethane, Nylon
  • Cuff Type
    Knit Wrist
  • Application
    • Warehousing and Package Handling • Construction Applications • Transportation • Railyard • Mining • Cold Storage
  • Color
    Yellow
  • Grip Pattern
    Foam
  • Coating Material
    Foam PVC
  • Liner Material
    Nylon HPPE
  • Knit Gauge
    13
  • Manufacturer Upc Number
    662909059673
  • Description
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Spec Sheet
  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • UPC_NO
    662909059673
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text